Motion
PHS 50-1DSA17

SKF
PHS 50-1DSA17

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 17 Teeth, Steel Material
MI ITEM #11308535
MFR #PHS 50-1DSA17
Price$34.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1DSA17

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 17 Teeth, Steel Material
MI ITEM #11308535
MFR #PHS 50-1DSA17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.62/each

Specifications

Dimensions

  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.7201 in
  • Overall Width
    1.6563 in
  • Weight
    2.82 lbs, 1.28 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 50-1DSA17 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought