Motion
PHG XPZ2280EP

SKF
PHG XPZ2280EP

Metric Werapped V-Belt - XPZ, 10 mm Top Width, 1 Strand, 2280 mm Nominal Outside Length, Cogged
MI ITEM #11308545
MFR #PHG XPZ2280EP
List Price$30.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG XPZ2280EP

Metric Werapped V-Belt - XPZ, 10 mm Top Width, 1 Strand, 2280 mm Nominal Outside Length, Cogged
MI ITEM #11308545
MFR #PHG XPZ2280EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.23/each for your price

Overview

Mfr description
PHG XPZ2280EP BELTING AND BELT DRIVE

Specifications

  • Section
    XPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    2280 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text