Motion
PHS 25-1B40

SKF
PHS 25-1B40

Roller Chain Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
MI ITEM #11308548
MFR #PHS 25-1B40
List Price$34.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 25-1B40

Roller Chain Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
MI ITEM #11308548
MFR #PHS 25-1B40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.67/each for your price

Overview

Mfr description
PHS 25-1B40 SPROCKET

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Outside Diameter
    3.3299 in
  • Maximum Bore Diameter
    1.3799 in
  • Weight
    0.46 lbs, 0.21 kg
  • Overall Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text