1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHP 31-T10-22RSB
PHP 31-T10-22RSB
Mi Item #
11308695
MFR #
PHP 31-T10-22RSB
Price
$35.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
SKF PHP 31-T10-22RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHP 31-T10-22RSB
PHP 31-T10-22RSB
Mi Item #
11308695
MFR #
PHP 31-T10-22RSB
Mfr description
PHP 31-T10-22RSB PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.50
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
2.6875 in
Pitch
10 mm
Details
Number Of
Teeth
22
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items