Motion
PHS 08B-1DSA25

SKF
PHS 08B-1DSA25

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 25 Teeth, Steel Material
MI ITEM #11308808
MFR #PHS 08B-1DSA25
List Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1DSA25

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 25 Teeth, Steel Material
MI ITEM #11308808
MFR #PHS 08B-1DSA25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.31/each for your price

Overview

Mfr description
PHS 08B-1DSA25 SPROCKET

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.3858 in
  • Hub Type
    A
  • Pitch Diameter
    3.9894 in
  • Maximum Bore Diameter
    2.2441 in
  • Weight
    3.88 lbs, 1.76 kg
  • Overall Width
    1.2598 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text