Motion
PHS 50-1B26

SKF
PHS 50-1B26

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 26 Teeth, Steel Material
MI ITEM #11308838
MFR #PHS 50-1B26
List Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1B26

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 26 Teeth, Steel Material
MI ITEM #11308838
MFR #PHS 50-1B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.51/each for your price

Overview

Mfr description
PHS 50-1B26 SPROCKET

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.0000 in
  • Hub Type
    B
  • Outside Diameter
    5.5201 in
  • Maximum Bore Diameter
    2.0000 in
  • Weight
    3.24 lbs, 1.47 kg
  • Overall Width
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought