Motion
PHG 156-3M-S200

SKF
PHG 156-3M-S200

3M, 3 mm Pitch, 156 mm Pitch Length, 200 mm Width, 52 Teeth, Neoprene Material
MI ITEM #11308892
MFR #PHG 156-3M-S200
List Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 156-3M-S200

3M, 3 mm Pitch, 156 mm Pitch Length, 200 mm Width, 52 Teeth, Neoprene Material
MI ITEM #11308892
MFR #PHG 156-3M-S200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.65/each for your price

Overview

Mfr description
PHG 156-3M-S200 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    3M
  • Pitch
    3 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Pitch Length
    156 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Slab
  • Belt Height
    0.0945 in
  • Belt Section
    3M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought