Motion
PHG SPB2280

SKF
PHG SPB2280

PHG SPB2280 BELTING AND BELT DRIVE
Mi Item #11308951
MFR #PHG SPB2280
Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPB2280

PHG SPB2280 BELTING AND BELT DRIVE
Mi Item #11308951
MFR #PHG SPB2280

Mfr description
PHG SPB2280 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.79/each

Specifications

Dimensions

  • Base Width
    0.6417 in
  • Housing Width
    0.6417 in
  • Overall Width
    0.6417 in
  • Weight
    0.95 lbs
  • Width
    0.6417 in, 16.30 mm

Details

  • Additional Details
    Low elongation | Oil and heat resistant | Anti-static properties | Fully wrapped
  • Application
    Heavy Duty Industrial
  • Manufacturer Catalog Number
    PHG SPB2280
  • Material
    CR (polychloroprene)
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal
    Wrapped
  • Seal Material
    Industrial Fabric
  • Seal Type
    Wrapped
  • Sealing Type
    Wrapped
  • Series
    SPB
  • Standards Met
    UNSPSC 26111504, eClass 23-17-02-90
  • Suitable For High Temp App
    Yes
  • Type
    Wrapped Wedge Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)