Motion
PHF FX40-28X55

SKF
PHF FX40-28X55

Keyless Bushing - FX40 Series, 28 mm ID, 55 mm OD
Mi Item #11308961
MFR #PHF FX40-28X55
Price$31.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX40-28X55

Keyless Bushing - FX40 Series, 28 mm ID, 55 mm OD
Mi Item #11308961
MFR #PHF FX40-28X55

Mfr description
PHF FX40-28X55 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.19/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    48 mm
  • Weight
    1.1 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    6
  • Series
    FX40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)