Motion
PHS 60-1BH20

SKF
PHS 60-1BH20

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #11309029
MFR #PHS 60-1BH20
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1BH20

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #11309029
MFR #PHS 60-1BH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.64/each

Specifications

Dimensions

  • Hub Diameter
    3.8799 in
  • Maximum Bore Diameter
    2.6299 in
  • Outside Diameter
    5.1902 in
  • Overall Width
    1.2500 in
  • Weight
    4.64 lbs, 2.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 60-1BH20 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought