Motion
PHS 06B-1B43

SKF
PHS 06B-1B43

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 43 Teeth, Steel Material
MI ITEM #11309030
MFR #PHS 06B-1B43
Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1B43

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 43 Teeth, Steel Material
MI ITEM #11309030
MFR #PHS 06B-1B43

Mfr description
PHS 06B-1B43 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.83/each

Specifications

Dimensions

  • Hub Diameter
    3.0709 in
  • Maximum Bore Diameter
    1.8898 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    5.1374 in
  • Weight
    2.75 lbs, 1.25 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    43
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)