Motion
PHG 320-H-200

SKF
PHG 320-H-200

H, 0.5000 in Pitch, 32.0000 in Pitch Length, 2.0000 in Width, 64 Teeth, Neoprene Material
MI ITEM #11309108
MFR #PHG 320-H-200
List Price$31.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 320-H-200

H, 0.5000 in Pitch, 32.0000 in Pitch Length, 2.0000 in Width, 64 Teeth, Neoprene Material
MI ITEM #11309108
MFR #PHG 320-H-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.92/each for your price

Overview

Mfr description
PHG 320-H-200 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    32.0000 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.1693 in
  • Belt Section
    H
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber tensile cords;Neoprene rubber cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought