Motion
PHG BX68.75EP

SKF
PHG BX68.75EP

Classical Wrapped V-Belt - BX, 21/32 in Top Width, 1 Strand, 71.75 in Nominal Outside Length, Cogged
MI ITEM #11309139
MFR #PHG BX68.75EP
List Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG BX68.75EP

Classical Wrapped V-Belt - BX, 21/32 in Top Width, 1 Strand, 71.75 in Nominal Outside Length, Cogged
MI ITEM #11309139
MFR #PHG BX68.75EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.32/each for your price

Overview

Mfr description
PHG BX68.75EP BELTING AND BELT DRIVE

Specifications

  • Section
    BX
  • Number Of Strands
    1
  • Nominal Outside Length
    71.75 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought