Motion
PHE UJMA10

SKF
PHE UJMA10

COUPLING UJOINT - 6 mm Bore Size A, 6 mm Bore Size B, 38 mm Length
MI ITEM #11309220
MFR #PHE UJMA10
List Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMA10

COUPLING UJOINT - 6 mm Bore Size A, 6 mm Bore Size B, 38 mm Length
MI ITEM #11309220
MFR #PHE UJMA10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.06/each for your price

Overview

Mfr description
PHE UJMA10 COUPLING & UNIVERSAL JOINT

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    35 °
  • Bore Size A
    6 mm
  • Bore Size B
    6 mm
  • Overall Length
    38 mm
  • Maximum Bore Size
    6 mm
  • Max Rpm
    1800 rpm
  • Component Type
    Complete U-Joint Assembly
  • Series
    UJMA
  • Weight
    0.1300 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought