1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG DB-T10-1320-12
T10, 10 mm Pitch, 1320 mm Pitch Length, 12 mm Width, 132 Teeth, Polyurethane Material
MI ITEM #
11309226
MFR #
PHG DB-T10-1320-12
List Price
$32.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG DB-T10-1320-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG DB-T10-1320-12
T10, 10 mm Pitch, 1320 mm Pitch Length, 12 mm Width, 132 Teeth, Polyurethane Material
MI ITEM #
11309226
MFR #
PHG DB-T10-1320-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$32.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG DB-T10-1320-12 BELTING AND BELT DRIV
Specifications
Belt Type
T10
Pitch
10 mm
Overall Width
12 mm
Material
Polyurethane
Number Of Teeth
132
Pitch Length
1320 mm
Belt Section
T10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought