Motion
PHS 08B-1DSTB22

SKF
PHS 08B-1DSTB22

22 Teeth, Steel Material
Mi Item #11309279
MFR #PHS 08B-1DSTB22
Price$39.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1DSTB22

22 Teeth, Steel Material
Mi Item #11309279
MFR #PHS 08B-1DSTB22

Mfr description
PHS 08B-1DSTB22 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.44/each

Specifications

Dimensions

  • Hub Diameter
    2.9134 in
  • Length Through Bore
    1.4961 in
  • Maximum Bore Diameter
    1.6535 in
  • Overall Width
    1.4055 in
  • Pitch Diameter
    3.5134 in
  • Weight
    1.32 lbs, 0.6 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)