Motion
PHS 12B-1TBH14

SKF
PHS 12B-1TBH14

14 Teeth, Steel Material
MI ITEM #11309361
MFR #PHS 12B-1TBH14
Price$40.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1TBH14

14 Teeth, Steel Material
MI ITEM #11309361
MFR #PHS 12B-1TBH14

Mfr description
PHS 12B-1TBH14 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.05/each

Specifications

Dimensions

  • Hub Diameter
    2.7559 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.6535 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    3.3705 in
  • Weight
    0.92 lbs, 0.42 kg

Details

  • Chain Number & Pitch
    12B / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)