1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 1600-8M-20
8M, 8 mm Pitch, 1600 mm Pitch Length, 20 mm Width, 200 Teeth, Neoprene Rubber Material
MI ITEM #
11309450
MFR #
PHG 1600-8M-20
Your Price
$30.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 1600-8M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 1600-8M-20
8M, 8 mm Pitch, 1600 mm Pitch Length, 20 mm Width, 200 Teeth, Neoprene Rubber Material
MI ITEM #
11309450
MFR #
PHG 1600-8M-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$30.80
/each
(List
$35.43
)
Qty
Add to Cart
Overview
Mfr description
PHG 1600-8M-20 BELTING AND BELT DRIVE
Specifications
Belt Type
8M
Pitch
8 mm
Overall Width
20 mm
Material
Neoprene Rubber
Number Of Teeth
200
Pitch Length
1600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data