Motion
PHS 10B-1TBH21

SKF
PHS 10B-1TBH21

21 Teeth, Steel Material
Mi Item #11309462
MFR #PHS 10B-1TBH21
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1TBH21

21 Teeth, Steel Material
Mi Item #11309462
MFR #PHS 10B-1TBH21

Mfr description
PHS 10B-1TBH21 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Dimensions

  • Hub Diameter
    2.9921 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.6535 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    4.1937 in
  • Weight
    1.46 lbs, 0.66 kg

Details

  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)