Motion
PHG SPB2500

SKF
PHG SPB2500

Metric Wrapped V-Belt - SPB, 16 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Smooth
MI ITEM #11309469
MFR #PHG SPB2500
Price$35.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPB2500

Metric Wrapped V-Belt - SPB, 16 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Smooth
MI ITEM #11309469
MFR #PHG SPB2500

Mfr description
PHG SPB2500 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.55/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2500 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)