Motion
PHC 20B-1NP-O/L

SKF
PHC 20B-1NP-O/L

Roller Chain Link - Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #11309520
MFR #PHC 20B-1NP-O/L
Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 20B-1NP-O/L

Roller Chain Link - Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #11309520
MFR #PHC 20B-1NP-O/L

Mfr description
PHC 20B-1NP-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.86/each

Specifications

Dimensions

  • Pitch
    1-1/4 in

Details

  • Chain Number
    20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    ISO
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 20B-1NP-O/L
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    20B
  • Standards Met
    ISO
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)