Motion
PHS 06B-1DSTB23

SKF
PHS 06B-1DSTB23

23 Teeth, Steel Material
MI ITEM #11309554
MFR #PHS 06B-1DSTB23
Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1DSTB23

23 Teeth, Steel Material
MI ITEM #11309554
MFR #PHS 06B-1DSTB23

Mfr description
PHS 06B-1DSTB23 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.36/each

Specifications

Dimensions

  • Hub Diameter
    2.3228 in
  • Length Through Bore
    0.8661 in
  • Maximum Bore Diameter
    1.1024 in
  • Overall Width
    0.9252 in
  • Pitch Diameter
    2.7539 in
  • Weight
    0.84 lbs, 0.38 kg

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)