Motion
PHF FX90-20X30

SKF
PHF FX90-20X30

Keyless Bushing - FX90 Series, 20 mm ID, 30 mm OD
Mi Item #11309559
MFR #PHF FX90-20X30
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX90-20X30

Keyless Bushing - FX90 Series, 20 mm ID, 30 mm OD
Mi Item #11309559
MFR #PHF FX90-20X30

Mfr description
PHF FX90-20X30 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter  
    30 mm
  • Overall Length
    32 mm
  • Screw Size
    KM5
  • Weight
    0.24 lbs

Details

  • Flange Type
    Flangeless
  • Series
    FX90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)