Motion
PHS 60-1DSA14

SKF
PHS 60-1DSA14

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 14 Teeth, Steel Material
MI ITEM #11309590
MFR #PHS 60-1DSA14
List Price$41.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1DSA14

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 14 Teeth, Steel Material
MI ITEM #11309590
MFR #PHS 60-1DSA14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.56/each for your price

Overview

Mfr description
PHS 60-1DSA14 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    3.7402 in
  • Maximum Bore Diameter
    1.3098 in
  • Weight
    3.08 lbs, 1.4 kg
  • Overall Width
    1.9374 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought