Motion
PHS 08B-3BH20

SKF
PHS 08B-3BH20

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #11309618
MFR #PHS 08B-3BH20
List Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-3BH20

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #11309618
MFR #PHS 08B-3BH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.76/each for your price

Overview

Mfr description
PHS 08B-3BH20 SPROCKET

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.5984 in
  • Hub Type
    B
  • Pitch Diameter
    3.1965 in
  • Maximum Bore Diameter
    1.5748 in
  • Weight
    3.36 lbs, 1.53 kg
  • Overall Width
    1.9685 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought