Motion
PHP 2SPB106TB

SKF
PHP 2SPB106TB

V-belt Pulley - SPB Belt Section, 2 Groove, Bushing Required Bore Size, 113 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #11309635
MFR #PHP 2SPB106TB
Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 2SPB106TB

V-belt Pulley - SPB Belt Section, 2 Groove, Bushing Required Bore Size, 113 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #11309635
MFR #PHP 2SPB106TB

Mfr description
PHP 2SPB106TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.76/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    113 mm
  • Weight
    3.14 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)