Motion
PHG DB-T10-1700-10

SKF
PHG DB-T10-1700-10

T10, 10 mm Pitch, 1700 mm Pitch Length, 10 mm Width, 170 Teeth, Polyurethane Material
MI ITEM #11309650
MFR #PHG DB-T10-1700-10
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1700-10

T10, 10 mm Pitch, 1700 mm Pitch Length, 10 mm Width, 170 Teeth, Polyurethane Material
MI ITEM #11309650
MFR #PHG DB-T10-1700-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.10/each

Specifications

Dimensions

  • Belt Height
    7 mm
  • Overall Width  
    10 mm
  • Pitch
    10 mm
  • Pitch Length
    1700 mm

Details

  • Additional Details
    Asymmetric DB-T section;High tensile steel cords;Wear-resistant polyurethane rubber cushion
  • Belt Section
    DB-T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    170
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel

Overview

Mfr description
PHG DB-T10-1700-10 BELTING AND BELT DRIV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought