Motion
PHP 4SPA95TB

SKF
PHP 4SPA95TB

V-belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 100.50 mm O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #11309699
MFR #PHP 4SPA95TB
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 4SPA95TB

V-belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 100.50 mm O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #11309699
MFR #PHP 4SPA95TB

Mfr description
PHP 4SPA95TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Belt Section Size
    SPA
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    100.50 mm
  • Weight
    2.88 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1615
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)