Motion
PHS 35-1B48

SKF
PHS 35-1B48

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11309767
MFR #PHS 35-1B48
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1B48

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11309767
MFR #PHS 35-1B48

Mfr description
PHS 35-1B48 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.00/each

Specifications

Dimensions

  • Hub Diameter
    2.2500 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    5.9500 in
  • Overall Width
    1.0000 in
  • Weight
    1.68 lbs, 0.76 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)