Motion
PHC 16S-5C/L

SKF
PHC 16S-5C/L

Roller Chain - Oil Field Chains Series, 16S / 1 in, Cottered, 5 Strand, Steel Material
MI ITEM #11309789
MFR #PHC 16S-5C/L
Price$37.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 16S-5C/L

Roller Chain - Oil Field Chains Series, 16S / 1 in, Cottered, 5 Strand, Steel Material
MI ITEM #11309789
MFR #PHC 16S-5C/L

Mfr description
PHC 16S-5C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.67/each

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    5.9920 in, 152.19 mm
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    12.79 kg, 8.595 lbs
  • Weight per Foot
    8.595 lbs, 12.79 kg/m

Details

  • Application
    Oil Field
  • Chain Construction
    Cottered
  • Chain Number
    16S-5
  • Chain Number & Pitch
    16S / 1 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 16S-5C/L
  • Material
    Steel
  • Number Of Strands Across
    5
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shock Resistant
  • Series
    Oil Field Chains
  • Standards Met
    API, ANSI
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)