Specifications
Dimensions
- Plate Height1.6140 in
Details
- Chain Number140H
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 140H-1C/L
- Number Of Strands Across1
- Product TypeRoller Chain
- Series140H
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)