Overview
Mfr description
PHS 12B-1A29 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth29
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter6.9366 in
- Weight4.16 lbs, 1.89 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data