Motion
PHS 08B-1DSTB23

SKF
PHS 08B-1DSTB23

23 Teeth, Steel Material
MI ITEM #11309840
MFR #PHS 08B-1DSTB23
List Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1DSTB23

23 Teeth, Steel Material
MI ITEM #11309840
MFR #PHS 08B-1DSTB23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.40/each for your price

Overview

Mfr description
PHS 08B-1DSTB23 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    23
  • Material
    Steel
  • Maximum Bore Diameter
    1.6535 in
  • Length Through Bore
    1.4961 in
  • Pitch Diameter
    3.6720 in
  • Overall Width
    1.4055 in
  • Hub Diameter
    3.0709 in
  • Weight
    1.41 lbs, 0.64 kg
  • Chain Number & Pitch
    08B / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text