Motion
PHF SK-45MM

SKF
PHF SK-45MM

SK Bushing, 45 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #11309853
MFR #PHF SK-45MM
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF SK-45MM

SK Bushing, 45 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #11309853
MFR #PHF SK-45MM

Mfr description
PHF SK-45MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.12/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)