Motion
PHG AX78EP

SKF
PHG AX78EP

Classical Wrapped V-Belt - AX, 1/2 in Top Width, 1 Strand, 80 in Nominal Outside Length, Cogged
MI ITEM #11309924
MFR #PHG AX78EP
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG AX78EP

Classical Wrapped V-Belt - AX, 1/2 in Top Width, 1 Strand, 80 in Nominal Outside Length, Cogged
MI ITEM #11309924
MFR #PHG AX78EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.24/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    80 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    AX

Overview

Mfr description
PHG AX78EP BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought