Motion
PHG 1120-8M-30

SKF
PHG 1120-8M-30

8M, 8 mm Pitch, 1120 mm Pitch Length, 30 mm Width, 140 Teeth, Neoprene Material
MI ITEM #11309945
MFR #PHG 1120-8M-30
Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1120-8M-30

8M, 8 mm Pitch, 1120 mm Pitch Length, 30 mm Width, 140 Teeth, Neoprene Material
MI ITEM #11309945
MFR #PHG 1120-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.23/each

Specifications

Dimensions

  • Belt Height
    0.2205 in
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1120 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords;Neoprene rubber cushion
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    140
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 1120-8M-30 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought