Motion
PHS 05B-1B45

SKF
PHS 05B-1B45

Roller Chain Sprocket - 05B / 8 mm, B Hub, 45 Teeth, Steel Material
MI ITEM #11309966
MFR #PHS 05B-1B45
Price$46.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1B45

Roller Chain Sprocket - 05B / 8 mm, B Hub, 45 Teeth, Steel Material
MI ITEM #11309966
MFR #PHS 05B-1B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.06/each

Specifications

Dimensions

  • Hub Diameter
    2.3622 in
  • Maximum Bore Diameter
    1.5748 in
  • Overall Width
    0.7874 in
  • Pitch Diameter
    4.5154 in
  • Weight
    0.57 lbs, 0.26 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 05B-1B45 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought