Motion
PHS 41-1TB32

SKF
PHS 41-1TB32

32 Teeth, Steel Material
MI ITEM #11309969
MFR #PHS 41-1TB32
Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 41-1TB32

32 Teeth, Steel Material
MI ITEM #11309969
MFR #PHS 41-1TB32

Mfr description
PHS 41-1TB32 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.99/each

Specifications

Dimensions

  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6299 in
  • Outside Diameter
    5.3799 in
  • Overall Width
    1.0000 in
  • Weight
    1.7 lbs, 0.77 kg

Details

  • Chain Number & Pitch
    41 / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)