Motion
PHS 25-1B45

SKF
PHS 25-1B45

Roller Chain Sprocket - 25 / 1/4 in, B Hub, 45 Teeth, Steel Material
Mi Item #11309972
MFR #PHS 25-1B45
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 25-1B45

Roller Chain Sprocket - 25 / 1/4 in, B Hub, 45 Teeth, Steel Material
Mi Item #11309972
MFR #PHS 25-1B45

Mfr description
PHS 25-1B45 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.04/each

Specifications

Dimensions

  • Hub Diameter
    2.0000 in
  • Maximum Bore Diameter
    1.3799 in
  • Outside Diameter
    3.7299 in
  • Overall Width
    0.7500 in
  • Weight
    0.48 lbs, 0.22 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)