1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX20-28X39
Keyless Bushing - FX20 Series, 28 mm ID, 39 mm OD
MI ITEM #
11309977
MFR #
PHF FX20-28X39
Price
$36.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX20-28X39
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX20-28X39
Keyless Bushing - FX20 Series, 28 mm ID, 39 mm OD
MI ITEM #
11309977
MFR #
PHF FX20-28X39
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$36.66
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
28 mm
Outside
Diameter
39 mm
Overall Length
51 mm
Weight
1.06 lbs
Details
Flange Type
Flangeless
Number Of Locking Screws
6
Series
FX20
Overview
Mfr description
PHF FX20-28X39 BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought