Overview
Mfr description
PHS 08B-1A50 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth50
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter8.2008 in
- Weight3.72 lbs, 1.69 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data