Motion
PHS 40-1A50

SKF
PHS 40-1A50

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 50 Teeth, Steel Material
MI ITEM #11310005
MFR #PHS 40-1A50
List Price$44.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1A50

Roller Chain Sprocket - 40 / 1/2 in, A Hub, 50 Teeth, Steel Material
MI ITEM #11310005
MFR #PHS 40-1A50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.29/each for your price

Overview

Mfr description
PHS 40-1A50 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    50
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    8.2500 in
  • Weight
    3.36 lbs, 1.53 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought