Motion
PHG 1150-H-075

SKF
PHG 1150-H-075

H, 0.5000 in Pitch, 2921 mm Pitch Length, 0.7500 in Width, 230 Teeth, Neoprene Material
MI ITEM #11310068
MFR #PHG 1150-H-075
Price$37.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1150-H-075

H, 0.5000 in Pitch, 2921 mm Pitch Length, 0.7500 in Width, 230 Teeth, Neoprene Material
MI ITEM #11310068
MFR #PHG 1150-H-075

Mfr description
PHG 1150-H-075 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.22/each

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    2921 mm

Details

  • Belt Section
    H
  • Belt Type
    H
  • Material
    Neoprene
  • Number Of Teeth  
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)