Motion
PHC 16S-3O/L

SKF
PHC 16S-3O/L

Roller Chain - Oil Field Chains Series, 16S / 1 in, Offset Link, 3 Strand, Steel Material
Mi Item #11310237
MFR #PHC 16S-3O/L
Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 16S-3O/L

Roller Chain - Oil Field Chains Series, 16S / 1 in, Offset Link, 3 Strand, Steel Material
Mi Item #11310237
MFR #PHC 16S-3O/L

Mfr description
PHC 16S-3O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.20/each

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    3.7830 in, 96.09 mm
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    7.89 kg, 5.302 lbs
  • Weight per Foot
    5.302 lbs, 7.89 kg/m

Details

  • Application
    Oil Field
  • Chain Construction
    Offset Link
  • Chain Number
    16S-3
  • Chain Number & Pitch
    16S / 1 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 16S-3O/L
  • Material
    Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oil Field Chains
  • Standards Met
    API
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)