1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 1148-L-075
L, 0.3750 in Pitch, 45.2500 in Pitch Length, 0.7500 in Width, 121 Teeth, Neoprene Material
MI ITEM #
11310259
MFR #
PHG 1148-L-075
List Price
$38.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 1148-L-075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 1148-L-075
L, 0.3750 in Pitch, 45.2500 in Pitch Length, 0.7500 in Width, 121 Teeth, Neoprene Material
MI ITEM #
11310259
MFR #
PHG 1148-L-075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$38.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 1148-L-075 BELTING AND BELT DRIVE
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Width
0.7500 in
Material
Neoprene
Number Of Teeth
121
Pitch Length
45.2500 in
Belt Section
L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data