Overview
Mfr description
PHS 10B-1A38 SPROCKET
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth38
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter7.5685 in
- Weight3.98 lbs, 1.81 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data