Motion
PHS 50-1A38

SKF
PHS 50-1A38

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 38 Teeth, Steel Material
Mi Item #11310305
MFR #PHS 50-1A38
Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1A38

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 38 Teeth, Steel Material
Mi Item #11310305
MFR #PHS 50-1A38

Mfr description
PHS 50-1A38 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.49/each

Specifications

Dimensions

  • Outside Diameter
    7.9201 in
  • Weight
    3.87 lbs, 1.76 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)