Motion
PHE UJMA16

SKF
PHE UJMA16

COUPLING UJOINT - 8 mm Bore Size A, 8 mm Bore Size B, 16 mm OD, 52 mm Length
Mi Item #11310308
MFR #PHE UJMA16
Price$40.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMA16

COUPLING UJOINT - 8 mm Bore Size A, 8 mm Bore Size B, 16 mm OD, 52 mm Length
Mi Item #11310308
MFR #PHE UJMA16

Mfr description
PHE UJMA16 COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.55/each

Specifications

Dimensions

  • Bore Size A
    8 mm
  • Bore Size B
    8 mm
  • Maximum Bore Size
    8 mm
  • Outside Diameter
    16 mm
  • Overall Length
    52 mm
  • Weight
    0.1500 lbs

Details

  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Max Misalignment Angle
    35 °
  • Max Rpm
    1800 rpm
  • Series
    UJMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)