Motion
PHS 06B-2B42

SKF
PHS 06B-2B42

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 42 Teeth, Steel Material
MI ITEM #11310348
MFR #PHS 06B-2B42
List Price$46.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-2B42

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 42 Teeth, Steel Material
MI ITEM #11310348
MFR #PHS 06B-2B42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.69/each for your price

Overview

Mfr description
PHS 06B-2B42 SPROCKET

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.5433 in
  • Hub Type
    B
  • Pitch Diameter
    5.0181 in
  • Maximum Bore Diameter
    2.3622 in
  • Weight
    4.12 lbs, 1.87 kg
  • Overall Width
    1.5748 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text