Motion
PHS 10B-2BH20

SKF
PHS 10B-2BH20

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 20 Teeth, Steel Material
MI ITEM #11310455
MFR #PHS 10B-2BH20
List Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2BH20

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 20 Teeth, Steel Material
MI ITEM #11310455
MFR #PHS 10B-2BH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.40/each for your price

Overview

Mfr description
PHS 10B-2BH20 SPROCKET

Specifications

  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.3071 in
  • Hub Type
    B
  • Pitch Diameter
    3.9957 in
  • Maximum Bore Diameter
    2.2047 in
  • Weight
    4.83 lbs, 2.19 kg
  • Overall Width
    1.7717 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text